Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #4-48 Size
Mfr # 301111020
Zoro # G2763518
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.2090"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301111020
- Zoro # G2763518
- UPC # 662631302221
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2090" |
Overall Length | 7/32" |
Thread Size | #4-48 |
Gage Diameter Range | 0.2089" to 0.2090" |
Gauge Diameter Range | 0.2089 in to 0.2090 in |
Pitch Diameter - No-Go Member | 0.1016 in |
Gauge Length - No-Go Member | 7/32 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.1016 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (RF10)
- WARNER Hinge Kit for EZ‐Stride® Step‐up Bench (10314)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34222)
- STAHLWILLE TOOLS MANOSKOP torque wrench ratchet No.721/30 QUICK 60-300 N·m sq drive 1/2 (50204030)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. (141299810)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- PERFORMANCE TOOL Spark Plug Gauge & Gap Tool, W162C (W162C)
- Vermont Gage Precision Gauges & Accessories