Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 3/8"-24 Size
Mfr # 301134010
Zoro # G2726497
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 3/8"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301134010
- Zoro # G2726497
- UPC # 662631306816
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/8" |
Overall Length | 3/4" |
Thread Size | 3/8"-24 |
Gage Diameter Range | 0.3749" to 0.3750" |
Gauge Diameter Range | 0.3749 in to 0.3750 in |
Pitch Diameter - Go Member | 0.3479 in |
Dimension Type | Inch |
Gauge Length - Go Member | 3/4 in |
Description
Whether you are a part of the quality control team or a professional mechanic, this Taperlock Plug Gage from Vermont Gage is essential. It allows you to inspect and compare threads for accuracy and ensure they meet industry standards. This 3/8"-24 thread plug gage has a go gauge with class 2B and 3B features. Made of tool steel, it is chrome plated 70/72 Rc. Designed for quality control purposes, it has an overall length of 3/4 in., a diameter of 3/8" and can fit threads that are either UNF or UNC type. The Taperlock Thread Plug Gage from Vermont Gage is a precise instrument that will help you to check the condition of your parts easily and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- SURTEK Forged steel chisel 3/4x8" (117130)
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size (301176020)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-20 Size (301137510)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Go/No Go Plug Gage Assy, M5.0-0.80 6H (302114530)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- Vermont Gage Plug Gauges