Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 3/4"-20 Size
Mfr # 301154010
Zoro # G2726582
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 3/4"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301154010
- Zoro # G2726582
- UPC # 662631310813
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/4" |
Overall Length | 7/8" |
Thread Size | 3/4"-20 |
Gage Diameter Range | 0.7499" to 0.7500" |
Gauge Diameter Range | 0.7499 in to 0.7500 in |
Pitch Diameter - Go Member | 0.7175 in |
Gauge Length - Go Member | 7/8 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 3/4 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.7175 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Red SCBA Mask Bag with Lining (5080L)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- LENOX Band Saw Blade, 12 ft. 6" L (79639CLB123810)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC087)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B (301154040)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/8"-24 Size (301134010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B (301121040)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- Vermont Gage Precision Measuring Tools