Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #2-56 Size
Mfr # 301105020
Zoro # G2763393
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.2210"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301105020
- Zoro # G2763393
- UPC # 662631301026
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2210" |
Overall Length | 3/16" |
Thread Size | #2-56 |
Gage Diameter Range | 0.2209" to 0.2210" |
Gauge Diameter Range | 0.2209 in to 0.2210 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 3/16 in |
Pitch Diameter - No-Go Member | 0.0772 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size #2-56, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.0772 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- FLETCHER-TERRY Acry Scoring Blade 10Pc (05-712)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- Vermont Gage Precision Measuring Tools