Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1/4"-32 Size
Mfr # 301128020
Zoro # G2726302
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/4"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301128020
- Zoro # G2726302
- UPC # 662631305628
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/4" |
Overall Length | 5/16" |
Thread Size | 1/4"-32 |
Gage Diameter Range | 0.2499" to 0.2500" |
Gauge Diameter Range | 0.2499 in to 0.2500 in |
Gauge Length - No-Go Member | 5/16 in |
Pitch Diameter - No-Go Member | 0.2339 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 1/4 In.-32, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.2339 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Predalite, Palm Coated, XL, PK12 (9780XL)
- LEICA Battery Charger, Plastic (A100)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- KRAFT TOOL Cement Finish Trowel, BS, 14x4", Pro-Form (CF731BPF)
- VERMONT GAGE Pipe Thread Plug, 1/4"-18 Size, Tool Steel (421104030)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-20 Size (301154010)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size (301117510)
- PERFORMANCE TOOL Spark Plug Gauge & Gap Tool, W162C (W162C)
- Vermont Gage Plug Gauges