Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1/4"-20 Size
Mfr # 301126020
Zoro # G2726147
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/4"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301126020
- Zoro # G2726147
- UPC # 662631305222
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/4" |
Overall Length | 5/16" |
Thread Size | 1/4"-20 |
Gage Diameter Range | 0.2499" to 0.2500" |
Gauge Diameter Range | 0.2499 in to 0.2500 in |
Gauge Length - No-Go Member | 5/16 in |
Pitch Diameter - No-Go Member | 0.2224 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 1/4 In.-20, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.2224 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 9 Insert Bit x 1 (125TT09A)
- KT PRO 10" Drive 1/2" Drive Reversible Ratchet Polish, Chrome Molybdenum Alloy Steel (C4468-10P)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1865)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-1.50 6H (302137030)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0900 in. dia. (141209000)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- Vermont Gage Plug Gauges