Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1/4"-20 Size
Mfr # 301126010
Zoro # G2726418
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1/4"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301126010
- Zoro # G2726418
- UPC # 662631305215
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/4" |
Overall Length | 1/2" |
Thread Size | 1/4"-20 |
Gage Diameter Range | 0.2499" to 0.2500" |
Gauge Diameter Range | 0.2499 in to 0.2500 in |
Pitch Diameter - Go Member | 0.2175 in |
Gauge Length - Go Member | 1/2 in |
Dimension Type | Inch |
Description
When you need to ensure that your threads are cut to the correct size, the Vermont Gage 301126010 Taperlock Thread Plug Gage is a tool you can rely on. Made of tool steel, this taperlock plug gage has a chrome plated finish and 70/72 Rc hardness. This 1/4"-20 size go thread plug gage is used for quality control in manufacturing processes. It features a type 2B and 3B class, which means it can be used for both GO and NOGO applications. The overall length of the gage is 1/2" with a diameter of 1/4". The Vermont Gage Taperlock Thread Plug Gage will help you to ensure consistent thread sizes across all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12)
- PLS Pls 180G Z, Cross Line Green Laser Bare T (PLS 180G Z)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401107020)
- VERMONT GAGE Taperlock Thread Plug Gage, #6-32 Size (301115020)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- Vermont Gage Precision Measuring Tools