Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1/2"-28 Size
Mfr # 301142010
Zoro # G2726320
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1/2"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301142010
- Zoro # G2726320
- UPC # 662631308414
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/2" |
Overall Length | 3/4" |
Thread Size | 1/2"-28 |
Gage Diameter Range | 0.4999" to 0.5000" |
Gauge Diameter Range | 0.4999 in to 0.5000 in |
Gauge Length - Go Member | 3/4 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.4768 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1/2 In.-28, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.4768 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Tool-Crimp Deutsch Open Barrl, #0663T (0663T)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH03Z)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-18 UNF 2B (301148040)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- Vermont Gage Plug Gauges