Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #10-32 Size
Mfr # 301121010
Zoro # G2763719
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 0.1935"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301121010
- Zoro # G2763719
- UPC # 662631304218
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.1935" |
Overall Length | 13/32" |
Thread Size | #10-32 |
Gage Diameter Range | 0.1934" to 0.1935" |
Gauge Diameter Range | 0.1934 in to 0.1935 in |
Gauge Length - Go Member | 13/32 in |
Pitch Diameter - Go Member | 0.1697 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size #10-32, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.1697 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 2, TNMG, 2, Carbide (TNMG232HQ CA515)
- GREENLEE Knock Out Die (KD-2)
- DEWALT Die GrInder, 13 A, Barrel Grip, 25, 000 RPM (DWE4997VS)
- EAGLE TAPTEK CUTTING TOOLS 63/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-063-I)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-24 UNC 2B (301120040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- Vermont Gage Precision Gauges & Accessories