Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1"-8 Size
Mfr # 301162020
Zoro # G2726661
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301162020
- Zoro # G2726661
- UPC # 662631312428
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Overall Length | 5/8" |
Thread Size | 1"-8 |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999 in to 1.0000 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 5/8 in |
Pitch Diameter - No-Go Member | 0.9276 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 1 In.-8, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.9276 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- POWERBUILT 1/2" Drive 72T Sealed Head Ratchet (649932)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Taperlock Thread Plug Gage, 1"-12 Size (301163010)
- Vermont Gage Plug Gauges