Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1"-8 Size
Mfr # 301162010
Zoro # G2726689
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301162010
- Zoro # G2726689
- UPC # 662631312411
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Overall Length | 1" |
Thread Size | 1"-8 |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999 in to 1.0000 in |
Pitch Diameter - Go Member | 0.9188 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1 In.-8, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.9188 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Progrip Pick 90 Degree (13227)
- PERFORMANCE TOOL 10-Pc Metric Crowfoot Wrench Set, W452 (W452)
- RED LION CONTROLS Magnetic Pickups, High Speed/Low Speed (ARCJ1A00)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Plug Gage, No Go Type, 0.2500 in. dia. (141225000)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- Vermont Gage Plug Gauges