Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1"-14 Size
Mfr # 301164120
Zoro # G2726600
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301164120
- Zoro # G2726600
- UPC # 662631605247
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Overall Length | 5/8" |
Thread Size | 1"-14 |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999 in to 1.0000 in |
Pitch Diameter - No-Go Member | 0.9605 in |
Dimension Type | Inch |
Gauge Length - No-Go Member | 5/8 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size 1 In.-14, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.9605 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-1/4 HP* Variable Speed Plunge Router (RP2301FC)
- DAKE Arbor Press, 3 Tons (901006)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/4-28 UNF 2B (301127040)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-28 Size (301142010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- Vermont Gage Plug Gauges