Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1"-14 Size
Mfr # 301164010
Zoro # G2726652
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301164010
- Zoro # G2726652
- UPC # 662631312817
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Overall Length | 1" |
Thread Size | 1"-14 |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999 in to 1.0000 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Pitch Diameter - Go Member | 0.9536 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1 In.-14, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.9536 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Stripper, Fiberoptic (PA1171)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- ARROW FASTENER Pony 1 Spring Clamp (3201-HT)
- PROSKIT Cutter Stripper 2-in-1 (200-080)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- VERMONT GAGE Taperlock Thread Plug Gage, M2x0.40 Size (302104010)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- Vermont Gage Precision Measuring Tools