Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1-1/4"-7 Size
Mfr # 301175010
Zoro # G2726838
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1-1/4"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301175010
- Zoro # G2726838
- UPC # 662631315016
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1-1/4" |
Overall Length | 1-1/4" |
Thread Size | 1-1/4"-7 |
Gage Diameter Range | 1.2499" to 1.2500" |
Gauge Diameter Range | 1.2499 in to 1.2500 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 1.1572 in |
Gauge Length - Go Member | 1 1/4 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1 1/4 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.1572 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- VERMONT GAGE Plug Gage, No Go Type, 0.1029 in. dia. (141210290)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- Vermont Gage Precision Gauges & Accessories