Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1"-12 Size
Mfr # 301163010
Zoro # G2726637
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301163010
- Zoro # G2726637
- UPC # 662631312619
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1" |
Overall Length | 1" |
Thread Size | 1"-12 |
Gage Diameter Range | 0.9999" to 1.0000" |
Gauge Diameter Range | 0.9999 in to 1.0000 in |
Dimension Type | Inch |
Pitch Diameter - Go Member | 0.9459 in |
Gauge Length - Go Member | 1 in |
Description
This VERMONT GAGE 301163010 Taperlock Thread Plug Gage is a go-plus thread plug gage that is used for checking external threads. It has a chrome plated 70/72 Rc finish, making it resistant to wear and corrosion. The 1"-12 size taperlock thread plug gage comes in a go configuration, which makes it easier to use. The tool steel material ensures durability and high accuracy standards. This VERMONT GAGE Taperlock Thread Plug Gage is the accurate tool you need to ensure quality control in your workshop or manufacturing plant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- INSIZE Thread Plug Gage, Thread Size #6-32 (4131-61)
- Vermont Gage Plug Gauges