Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, 1-1/2"-6 Size
Mfr # 301187010
Zoro # G2726792
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1-1/2"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 301187010
- Zoro # G2726792
- UPC # 662631317416
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1-1/2" |
Overall Length | 1-1/4" |
Thread Size | 1-1/2"-6 |
Gage Diameter Range | 1.4999" to 1.5000" |
Gauge Diameter Range | 1.4999 in to 1.5000 in |
Gauge Length - Go Member | 1 1/4 in |
Pitch Diameter - Go Member | 1.3917 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1 1/2 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.3917 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- ULLMAN DEVICES Extra Long 55" Flexible Magnetic Pick Up Tool (HT-55FL)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-7 UNC 2B (301175040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- VERMONT GAGE Plug Gage, Class X, 0.0150 in. dia. (141101500)
- VERMONT GAGE Plug Gage, No Go Type, 0.3120 in. dia. (141231200)
- Vermont Gage Precision Gauges & Accessories