Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug Gage, #0-80 Size
Mfr # 301101020
Zoro # G2763308
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 0.0600"
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301101020
- Zoro # G2763308
- UPC # 662631300227
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0600" |
Overall Length | 3/16" |
Thread Size | #0-80 |
Gage Diameter Range | 0.0599" to 0.0600" |
Gauge Diameter Range | 0.0599 in to 0.0600 in |
Gauge Length - No-Go Member | 3/16 in |
Pitch Diameter - No-Go Member | 0.0542 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Thread Class 2B, Thread Size #0-80, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - No-Go Member 0.0542 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- HHIP MT2 Draw Bar Boring Shank With 7/8-20 Thread (1001-0080)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box, 22" L x 19" W x 25" H, Weatherproof, 9” All-Terrain Wheels, 250lb Capacity (48-22-8426)
- POWERBUILT 8" Long Nose Pliers (640393)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- Vermont Gage Precision Gauges & Accessories