Shop All Plug Gauges
Vermont Gage
Taperlock Thread Plug, 1-1/4"-12 Size
Mfr # 301176010
Zoro # G2726810
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go (Plus)
- Diameter 1-1/4"
- Class 2B, 3B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 301176010
- Zoro # G2726810
- UPC # 662631315214
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1-1/4" |
Overall Length | 1" |
Thread Size | 1-1/4"-12 |
Gage Diameter Range | 1.2499" to 1.2500" |
Gauge Diameter Range | 1.2499 in to 1.2500 in |
Pitch Diameter - Go Member | 1.1959 in |
Dimension Type | Inch |
Gauge Length - Go Member | 1 in |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Thread Class 2B, 3B, Thread Size 1 1/4 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 1.1959 in, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. (69200)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/8-16 UNC 2A (371133050)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- Vermont Gage Precision Measuring Tools