Shop All Plug Gauges
Vermont Gage
Taperlock Gage, Go/NoGo, 6H, M30.0-2.00
Mfr # 302165030
Zoro # G0529177
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Tool Steel - Rc 70/72
- Finish Chrome plated
- Overall Length Go: 25.4mm; NoGo: 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 302165030
- Zoro # G0529177
- UPC # 662631346539
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | Go: 25.4mm; NoGo: 19mm |
Thread Size | M30 X 2 |
Handle Length | 4" |
Dimension Type | Metric |
Gauge Length - Go Member | 25.40 mm |
Pitch Diameter - No-Go Member | 28.93 mm |
Pitch Diameter - Go Member | 28.7 mm |
Gauge Length - No-Go Member | 19.00 mm |
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 6H, Thread Size M30 x 2.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.40 mm, Gauge Length - No-Go Member 19.00 mm, Gauge Material Tool Steel, Handle Color Yellow, Handle Length 4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 14" Dia., 20 mm Arbor (Tacti-Cut S50 14)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6430)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-18 UNC 2B (301129540)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-2.50 6H (302146530)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.50 6H (302125530)
- Vermont Gage Precision Measuring Tools