Shop All Plug Gauges
Vermont Gage
Taperlock Extension, 7/16 Thread, 3in. L
Mfr # 951511500
Zoro # G0529186
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taperlock
- Material Steel
- Application For Calibration of Measuring Equipment or to Gage Parts Directly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 951511500
- Zoro # G0529186
- UPC # 662631540135
- Country of Origin United States
- Category Plug Gauges
Dimensions
Thread Size | 7/16 |
Details
Item | Taperlock Extension |
Type | Taperlock |
Material | Steel |
Application | For Calibration of Measuring Equipment or to Gage Parts Directly |
Description
Taperlock Extension, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Inch 100 Grit Resin Diamond Polishing Pad (E4100)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- PROTO Punch, Aligning, 16in (J155/8)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- VERMONT GAGE Plug Gage, Yellow Handle, M24 x 3 Thread (302151530)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5334 in. dia. (141253340)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- Vermont Gage Plug Gauges