Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401116010
Zoro # G2761591
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 2-1/2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401116010
- Zoro # G2761591
- UPC # 662631533014
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 2-1/2" |
Thread Size | 2-1/2"-8 |
Gage Diameter Range | 2.4999" to 2.5000" |
Handle Length | None |
Gauge Diameter Range | 2.4999" to 2.5000" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Gaging Standard Pipe and Pipe Fittings |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Standards | ASME B1.20.1 |
Gauge Finish | Uncoated |
Handle Design | Member Only |
Gauge Material | Tool Steel |
Hardness | RC 60-62 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Thread Direction | Right Hand |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 2-1/2 In.-8, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- KLEIN TOOLS Cable Cutter (63050)
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 3/4-10 (301152010)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- VERMONT GAGE Screw Thread Insert Gage Go/NoGo, 3B (321121050)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102520)
- VERMONT GAGE Go/No Go Set Plug Assy, 3/4-10 UNC 2A (371152050)
- VERMONT GAGE Plug Gage, Class X, 0.157 in. dia. (141115700)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- Vermont Gage Precision Measuring Tools