Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401114510
Zoro # G2761689
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401114510
- Zoro # G2761689
- UPC # 662631532710
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 2" |
Thread Size | 2"-11.5 |
Gage Diameter Range | 1.9999" to 2.0000" |
Handle Length | None |
Gauge Diameter Range | 1.9999" to 2.0000" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Gaging Standard Pipe and Pipe Fittings |
Gauge Material | Tool Steel |
Gauge Finish | Uncoated |
Thread Direction | Right Hand |
Included Certification | Certificate of Accuracy with NIST Traceability |
Tolerance Class | X |
Hardness | RC 60-62 |
Standards | ASME B1.20.1 |
Handle Design | Member Only |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 2 In.-11-1/2, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- MILWAUKEE TOOL 8 57/64 in Linemans Plier, Metal (48-22-6102)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- LOOS Oval Sleeve Gauge, 3/8, 7/16, 1/2 (GA-3P)
- VERMONT GAGE Thread Plug Gage M16 X 1.5 Spl Mod G/Ng W/P Other Measurement Tool (CUSTOM555)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.5-0.60 6H (302110030)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-5S)
- Vermont Gage Plug Gauges