Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401113010
Zoro # G2761637
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1-1/2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401113010
- Zoro # G2761637
- UPC # 662631532413
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1-1/2" |
Thread Size | 1-1/2"-11.5 |
Gage Diameter Range | 1.4999" to 1.5000" |
Handle Length | None |
Gauge Diameter Range | 1.4999" to 1.5000" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Gaging Standard Pipe and Pipe Fittings |
Gauge Material | Tool Steel |
Thread Direction | Right Hand |
Tolerance Class | X |
Standards | ASME B1.20.1 |
Handle Design | Member Only |
Hardness | RC 60-62 |
Gauge Finish | Uncoated |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 1-1/2 In.-11-1/2, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (EA56224)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- VERMONT GAGE Go/No Go Plug Gage Assy, M1.6-0.35 6H (302101030)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/4-20 UNC 2A (371126050)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- VERMONT GAGE Taperlock Gage, Go, 6H, M6-0-1.00 (302117510)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- Vermont Gage Plug Gauges