Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401111510
Zoro # G2761643
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1-1/4"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401111510
- Zoro # G2761643
- UPC # 662631532116
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1-1/4" |
Thread Size | 1-1/4"-11.5 |
Gage Diameter Range | 1.2499" to 1.2500" |
Handle Length | None |
Gauge Diameter Range | 1.2499" to 1.2500" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | For Gaging Standard Pipe and Pipe Fittings |
Thread Direction | Right Hand |
Tolerance Class | X |
Standards | ASME B1.20.1 |
Hardness | RC 60-62 |
Gauge Finish | Uncoated |
Gauge Material | Tool Steel |
Included Certification | Certificate of Accuracy with NIST Traceability |
Handle Design | Member Only |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 1-1/4 In.-11-1/2, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- VERMONT GAGE Plug Gage, UNC, Light Blue, 6"-32 Thread (321115040)
- VERMONT GAGE Plug Gage, Class X, 0.234 in. dia. (141123400)
- KIPP Plug For Square Tubes D=40, Polythene Black (K0494.440300)
- Vermont Gage Plug Gauges