Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401108510
Zoro # G2761512
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 3/4"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401108510
- Zoro # G2761512
- UPC # 662631531515
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/4" |
Thread Size | 3/4"-14 |
Gage Diameter Range | 0.7499" to 0.7500" |
Handle Length | None |
Gauge Diameter Range | 0.7499" to 0.7500" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Includes | Certificate of Accuracy with NIST Traceable |
Application | For Gaging Standard Pipe and Pipe Fittings |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Standards | ASME B1.20.1 |
Handle Design | Member Only |
Gauge Material | Tool Steel |
Hardness | RC 60-62 |
Tolerance Class | X |
Gauge Finish | Uncoated |
Thread Direction | Right Hand |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 3/4 In.-14, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Air Gun Nozzle, Safety, 7/8 In. L (BGN1)
- NUPLA Axe, Fiberglass, 3'L (6895515)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3876 in. dia. (141238760)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102510)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-2.00 6H (302133030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- VERMONT GAGE Go/No Go Plug Gage Assy, M7.0-1.00 6H (302119030)
- Vermont Gage Precision Measuring Tools