Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401107020
Zoro # G2761442
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401107020
- Zoro # G2761442
- UPC # 662631531225
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/2" |
Thread Size | 1/2"-14 |
Handle Length | 3-5/8" |
Gage Diameter Range | 0.4999" to 0.5000" |
Gauge Diameter Range | 0.4999" to 0.5000" |
Dimension Type | Inch |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Double End, Included Handle Taperlock 4, Thread Size 1/2 In.-14, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 5/8 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 39/64 (55439)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (20356)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/2"-20 Size (301141010)
- VERMONT GAGE Go/No Go Set Plug Assy, M4.0-0.70 6g (372111530)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.3740 in. dia. (141237400)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- Vermont Gage Plug Gauges