Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401107010
Zoro # G2761549
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/2"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 401107010
- Zoro # G2761549
- UPC # 662631294953
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/2" |
Thread Size | 1/2"-14 |
Gage Diameter Range | 0.4999" to 0.5000" |
Handle Length | None |
Gauge Diameter Range | 0.4999" to 0.5000" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | For Gaging Standard Pipe and Pipe Fittings |
Gauge Material | Tool Steel |
Hardness | RC 60-62 |
Tolerance Class | X |
Handle Design | Member Only |
Standards | ASME B1.20.1 |
Gauge Finish | Uncoated |
Thread Direction | Right Hand |
Included Certification | Certificate of Accuracy with NIST Traceability |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 1/2 In.-14, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Jointer Brick 3/8X1/2In Concav (923)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD1/2)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- FREEMAN PCTN64 Pneumatic 14-Gauge 2-1/2" Heavy Duty Concrete T Nailer (PCTN64)
- VERMONT GAGE Go/No Go Plug Gage Assy, M2.0-0.40 6H (302104030)
- VERMONT GAGE Plug Gage, Class X, 0.3078 in. dia. (141130780)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-28 Size (301127010)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.00 6H (302128030)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/4-12 UNF 2B (301176040)
- Vermont Gage Precision Gauges & Accessories