Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401105510
Zoro # G2761530
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 3/8"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401105510
- Zoro # G2761530
- UPC # 662631530914
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 3/8" |
Thread Size | 3/8"-18 |
Gage Diameter Range | 0.3749" to 0.3750" |
Handle Length | None |
Gauge Diameter Range | 0.3749" to 0.3750" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | For Gaging Standard Pipe and Pipe Fittings |
Includes | Certificate of Accuracy with NIST Traceable |
Standards | ASME B1.20.1 |
Gauge Material | Tool Steel |
Included Certification | Certificate of Accuracy with NIST Traceability |
Hardness | RC 60-62 |
Gauge Finish | Uncoated |
Thread Direction | Right Hand |
Handle Design | Member Only |
Tolerance Class | X |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 3/8 In.-18, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP GEAR WR TAP & DIE DRVR 5pc SET (GWR3880)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (40470)
- HUSQVARNA HOSE COUPLING, W70P (590471801)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-20 UNF 2B (301137540)
- VERMONT GAGE Go/No Go Plug Gage Assy, #0-80 UNF 2B (301101040)
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- Vermont Gage Precision Measuring Tools