Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401102510
Zoro # G2761558
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/8"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401102510
- Zoro # G2761558
- UPC # 662631530310
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/8" |
Thread Size | 1/8"-27 |
Gage Diameter Range | 0.1249" to 0.1250" |
Handle Length | None |
Gauge Diameter Range | 0.1249" to 0.1250" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Application | For Gaging Standard Pipe and Pipe Fittings |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Includes | Certificate of Accuracy with NIST Traceable |
Handle Design | Member Only |
Gauge Finish | Uncoated |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy with NIST Traceability |
Gauge Material | Tool Steel |
Hardness | RC 60-62 |
Thread Direction | Right Hand |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 1/8 In.-27, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- DURHAM MFG Grinding Wheel Dispenser with Lid, 4 1/2 (657-95)
- HHIP 5/8 in. Single Flute 60 Degree High Speed Steel Countersink (2001-0244)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Plug Gage, Tool Steel, 0.4601 in. dia. (141246010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- Vermont Gage Precision Measuring Tools