Shop All Plug Gauges
Vermont Gage
Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401101010
Zoro # G2761503
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NoGo (Minus)
- Diameter 1/16"
- Class L-1
- Material Tool Steel - Rc 60/62
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 401101010
- Zoro # G2761503
- UPC # 662631530013
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 1/16" |
Thread Size | 1/16"-27 |
Gage Diameter Range | 0.0624" to 0.0625" |
Handle Length | None |
Gauge Diameter Range | 0.0624" to 0.0625" |
Dimension Type | Inch |
Details
Item | Standard Pipe Thread Plug |
Type | NoGo (Minus) |
Class | L-1 |
Material | Tool Steel - Rc 60/62 |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001" |
Application | For Gaging Standard Pipe and Pipe Fittings |
Includes | Certificate of Accuracy with NIST Traceable |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Gauge Material | Tool Steel |
Thread Direction | Right Hand |
Handle Design | Member Only |
Included Certification | Certificate of Accuracy with NIST Traceability |
Standards | ASME B1.20.1 |
Tolerance Class | X |
Gauge Finish | Uncoated |
Hardness | RC 60-62 |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Thread Size 1/16 In.-27, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- VERMONT GAGE Taperlock Gage, Go, 6H, M10.0-1.25 (302124510)
- VERMONT GAGE Plug Gage, Class X, 0.1746 in. dia. (141117460)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-40 UNF 2B (301116040)
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- VERMONT GAGE Plug Gage, No Go Type, 0.1620 in. dia. (141216200)
- Vermont Gage Precision Gauges & Accessories