Shop All Plug Gauges
Vermont Gage
Screw Thread Insert Gage Go/NoGo, 3B
Mfr # 321121050
Zoro # G0529317
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 3B
- Material Tool Steel - Rc 70/72
- Finish Chrome Plated
- Overall Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 321121050
- Zoro # G0529317
- UPC # 662631404253
- Country of Origin United States
- Category Plug Gauges
Dimensions
Overall Length | 3-3/16" |
Thread Size | #10-32 |
Handle Length | 3" |
Gauge Length - Go Member | 13/32 in |
Pitch Diameter - No-Go Member | 0.2123 in |
Pitch Diameter - Go Member | 0.2103 in |
Gauge Length - No-Go Member | 9/32 in |
Dimension Type | Inch |
Description
Threaded STI Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 0, Thread Class 3B, Thread Size #10-32, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Blue, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Pitch Diameter - Go Member 0.2103 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 15/16" Full polished 12-point combination wrench (1230)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- CEDARBERG Snap-Loc Systems ™ 3/4 System Female Hose to Male Pipe Thread Connector 3/4 NPT Pac of 2 (8475-112)
- VERMONT GAGE Plug Gage, UNF, 1-3/8"-12 Thread (301182040)
- VERMONT GAGE Go/No Go Plug Gage Assy, #12-24 UNC 2B (301122540)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102530)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136520)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/8-11 UNC 2B (301147040)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/8-12 UNF 2B (301170040)
- Vermont Gage Precision Measuring Tools