Shop All Ring Gauges
Vermont Gage
Ring Gage, UNS, 2A Class, 7/16"-24 Thread
Mfr # 361138130
Zoro # G507167760
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 7/16"-24
- Thread Type UNS
- Material Tool Steel
- Finish Chrome Plated
- Standards ASME B47.1, ISO 17025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361138130
- Zoro # G507167760
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 7/16"-24 |
Pitch Diameter - No-Go Member | 0.4055 in |
Thread Length | 7/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.4055 in (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNS |
Material | Tool Steel |
Finish | Chrome Plated |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Gauge Type | No-Go (Plus) |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 0.4055 in (No-Go), Pitch Diameter - No-Go Member 0.4055 in, Thread Class 2A, Thread Length 7/16 in, Thread Size 7/16 In.-24, Thread Type UNS, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- Vermont Gage Ring Gauges