Shop All Ring Gauges
Vermont Gage
Ring Gage, UNF, 2A Class, 5"-44 Thread
Mfr # 361113530
Zoro # G707167768
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5"-44
- Thread Type UNF
- Finish Chrome Plated
- Material Tool Steel
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361113530
- Zoro # G707167768
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5"-44 |
Thread Length | 5/32 in |
Pitch Diameter - No-Go Member | 0.107 in |
Dimension Type | Inch |
Pitch Diameter | 0.1070 in (No-Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNF |
Finish | Chrome Plated |
Material | Tool Steel |
Hardness | RC 60/62 |
Gauge Design | Adjustable |
Gauge Type | No-Go (Plus) |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Thread Class | 2A |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 0.1070 in (No-Go), Pitch Diameter - No-Go Member 0.107 in, Thread Class 2A, Thread Length 5/32 in, Thread Size 5 In.-44, Thread Type UNF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- INTRADIN HK., LTD MM 10'Bench Drill Press (ZJ4113HA)
- KRAFT TOOL SS Walking Seamer/Edger, 10"x10" 1/2"R (CC037BT)
- RIDGID Pipe Cutter Replacement Wheel (66938)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- Vermont Gage Precision Gauges & Accessories