Shop All Ring Gauges
Vermont Gage
Ring Gage, UNF, 2A Class, 5"-44 Thread
Mfr # 361113510
Zoro # G807167774
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5"-44
- Thread Type UNF
- Material Tool Steel
- Finish Chrome Plated
- Gauge Design Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361113510
- Zoro # G807167774
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 5"-44 |
Pitch Diameter - Go Member | 0.1095 in |
Thread Length | 5/32 in |
Dimension Type | Inch |
Pitch Diameter | 0.1095 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNF |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Design | Adjustable |
Tolerance Class | X |
Thread Class | 2A |
Gauge Type | Go (Minus) |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 0.1095 in (Go), Pitch Diameter - Go Member 0.1095 in, Thread Class 2A, Thread Length 5/32 in, Thread Size 5 In.-44, Thread Type UNF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- FEIN Multi Master Top 2.5-Amp Oscillating Tool Kit (72296761090)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-20 UNEF 2A (361154010)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-28 UNF 2A (361127030)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- Vermont Gage Ring Gauges