Shop All Ring Gauges
Vermont Gage
Ring Gage, UNF, 2A Class, 1-3/8"-12 Thread
Mfr # 361182050
Zoro # G107167801
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/8"-12
- Thread Type UNF
- Finish Chrome Plated
- Material Tool Steel
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361182050
- Zoro # G107167801
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/8"-12 |
Pitch Diameter - Go Member | 1.319 in |
Thread Length | 3/4 in |
Pitch Diameter | 1.3127 in (No-Go), 1.3190 in (Go) |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 1.3127 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNF |
Finish | Chrome Plated |
Material | Tool Steel |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Gauge Type | Go (Minus); No-Go (Plus) |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Thread Class | 2A |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.3127 in (No-Go), 1.3190 in (Go), Pitch Diameter - Go Member 1.319 in, Pitch Diameter - No-Go Member 1.3127 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 3/8 In.-12, Thread Type UNF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 6 1/2 in Wire Stripper 30 to 20 AWG (CP-301G)
- KO-KEN Bit Socket TORXPLUS 27IP 50mm 3/8 Sq. Drive (3025.50-27IP)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN W/12" EXT & HI FLOW TIP (AMATYP2512)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Vermont Gage Ring Gauges