Shop All Ring Gauges
Vermont Gage
Ring Gage, UNF, 2A Class, 1-3/8"-12 Thread
Mfr # 361182010
Zoro # G707167751
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/8"-12
- Thread Type UNF
- Material Tool Steel
- Finish Chrome Plated
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361182010
- Zoro # G707167751
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/8"-12 |
Dimension Type | Inch |
Thread Length | 3/4 in |
Pitch Diameter | 1.3190 in (Go |
Pitch Diameter - Go Member | 1.319 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNF |
Material | Tool Steel |
Finish | Chrome Plated |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus) |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Thread Class | 2A |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.3190 in (Go, Pitch Diameter - Go Member 1.319 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 3/8 In.-12, Thread Type UNF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401105520)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-84 E-0700)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- KNIPEX 9-1/2'' High Leverage Lineman's New England Head (09 01 240)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- Vermont Gage Precision Measuring Tools