Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 13/16"-20 Thread
Mfr # 361155530
Zoro # G607167769
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-20
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361155530
- Zoro # G607167769
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 13/16"-20 |
Pitch Diameter - No-Go Member | 0.7743 in |
Pitch Diameter | 0.7743 in (No-Go) |
Thread Length | 9/16 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Long Form Calibration Certificate | Yes |
Thread Class | 2A |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Tolerance Class | X |
Gauge Type | No-Go (Plus) |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 0.7743 in (No-Go), Pitch Diameter - No-Go Member 0.7743 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 13/16 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- Vermont Gage Ring Gauges