Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 13/16"-20 Thread
Mfr # 361155510
Zoro # G507167425
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-20
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Gauge Design Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361155510
- Zoro # G507167425
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 13/16"-20 |
Pitch Diameter - Go Member | 0.7787 in |
Thread Length | 9/16 in |
Pitch Diameter | 0.7787 in (Go) |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Gauge Design | Adjustable |
Gauge Type | Go (Minus) |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 0.7787 in (Go), Pitch Diameter - Go Member 0.7787 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 13/16 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 13/64 in L (J4737)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- APEX TOOL GROUP 3/8" Drive SAE, 30 pcs (80568)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- Vermont Gage Ring Gauges