Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 12"-32 Thread
Mfr # 361124530
Zoro # G007167758
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 12"-32
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361124530
- Zoro # G007167758
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 12"-32 |
Pitch Diameter - No-Go Member | 0.1917 in |
Pitch Diameter | 0.1917 in (No-Go) |
Thread Length | 3/16 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | Yes |
Hardness | RC 60/62 |
Gauge Type | No-Go (Plus) |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Gauge Design | Adjustable |
Thread Class | 2A |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 0.1917 in (No-Go), Pitch Diameter - No-Go Member 0.1917 in, Thread Class 2A, Thread Length 3/16 in, Thread Size 12 In.-32, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (1855570)
- CENTURY DRILL & TOOL Phillips Power Screwdriver Bit, 2, 10Pk (68510)
- 3M File Belt Sander, 33575, 457 mm (18 in), (33575)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- Vermont Gage Precision Measuring Tools