Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 11/16"-24 Thread
Mfr # 361150550
Zoro # G607167707
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 11/16"-24
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Pitch Diameter - Go Member 0.6592 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361150550
- Zoro # G607167707
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 11/16"-24 |
Pitch Diameter - Go Member | 0.6592 in |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 0.6552 in |
Thread Length | 9/16 in |
Pitch Diameter | 0.6552 in (No-Go), 0.6592 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Thread Class | 2A |
Gauge Type | Go (Minus); No-Go (Plus) |
Long Form Calibration Certificate | Yes |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 0.6552 in (No-Go), 0.6592 in (Go), Pitch Diameter - Go Member 0.6592 in, Pitch Diameter - No-Go Member 0.6552 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 11/16 In.-24, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- CLEVELAND Countersink, 1-3/4" L, Cobalt Steel (C94568)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- Vermont Gage Precision Gauges & Accessories