Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-7/16"-18Thread
Mfr # 361185550
Zoro # G707167799
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 7/16"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361185550
- Zoro # G707167799
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 7/16"-18 |
Pitch Diameter - No-Go Member | 1.3949 in |
Dimension Type | Inch |
Pitch Diameter | 1.3949 in (No-Go), 1.3999 in (Go) |
Pitch Diameter - Go Member | 1.3999 in |
Thread Length | 3/4 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Long Form Calibration Certificate | Yes |
Gauge Design | Adjustable |
Thread Class | 2A |
Hardness | RC 60/62 |
Standards | ASME B47.1, ISO 17025 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.3949 in (No-Go), 1.3999 in (Go), Pitch Diameter - Go Member 1.3999 in, Pitch Diameter - No-Go Member 1.3949 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 7/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18pc. black oxide Drill Bit Set (314018)
- DRILLCO 5/8-18, CARBON TAPER TAPS - 2000C (20C140FT)
- GREENLEE Hole Saw, 1 in. Dia., Variable Pitch (825-1)
- WRIGHT TOOL Flexible Magnetic "Pick-up" Retrieving T (9534)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-28 UNF 2A (361127010)
- Vermont Gage Precision Measuring Tools