Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-5/16"-18Thread
Mfr # 361179510
Zoro # G507167814
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 5/16"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Pitch Diameter - Go Member 1.2749 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361179510
- Zoro # G507167814
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 5/16"-18 |
Pitch Diameter - Go Member | 1.2749 in |
Thread Length | 3/4 in |
Dimension Type | Inch |
Pitch Diameter | 1.2749 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Thread Class | 2A |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Gauge Design | Adjustable |
Tolerance Class | X |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.2749 in (Go), Pitch Diameter - Go Member 1.2749 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 5/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=14 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X14)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- Vermont Gage Precision Gauges & Accessories