Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-3/8"-18 Thread
Mfr # 361183050
Zoro # G207167770
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/8"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Standards ASME B47.1, ISO 17025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361183050
- Zoro # G207167770
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/8"-18 |
Pitch Diameter - Go Member | 1.3374 in |
Pitch Diameter - No-Go Member | 1.3325 in |
Thread Length | 3/4 in |
Dimension Type | Inch |
Pitch Diameter | 1.3325 in (No-Go), 1.3374 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Thread Class | 2A |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus); No-Go (Plus) |
Long Form Calibration Certificate | Yes |
Tolerance Class | X |
Hardness | RC 60/62 |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.3325 in (No-Go), 1.3374 in (Go), Pitch Diameter - Go Member 1.3374 in, Pitch Diameter - No-Go Member 1.3325 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 3/8 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- Vermont Gage Ring Gauges