Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread
Mfr # 361173550
Zoro # G307167809
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/16"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Tolerance Class X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361173550
- Zoro # G307167809
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/16"-18 |
Thread Length | 1-1/2 in |
Pitch Diameter | 1.1450 in (No-Go), 1.1499 in (Go) |
Dimension Type | Inch |
Pitch Diameter - No-Go Member | 1.145 in |
Pitch Diameter - Go Member | 1.1499 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Tolerance Class | X |
Standards | ASME B47.1, ISO 17025 |
Thread Class | 2A |
Included Certification | Certificate of Accuracy |
Hardness | RC 60/62 |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus); No-Go (Plus) |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.1450 in (No-Go), 1.1499 in (Go), Pitch Diameter - Go Member 1.1499 in, Pitch Diameter - No-Go Member 1.145 in, Thread Class 2A, Thread Length 1-1/2 in, Thread Size 1 3/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (16056D2B123785)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173530)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- MITUTOYO Ring Gage, .50" (177-180)
- Vermont Gage Precision Measuring Tools