Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread
Mfr # 361173510
Zoro # G907167377
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 3/16"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Thread Class 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361173510
- Zoro # G907167377
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 3/16"-18 |
Thread Length | 1-1/2 in |
Dimension Type | Inch |
Pitch Diameter | 1.1499 in (Go) |
Pitch Diameter - Go Member | 1.1499 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Thread Class | 2A |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Tolerance Class | X |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Gauge Type | Go (Minus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.1499 in (Go), Pitch Diameter - Go Member 1.1499 in, Thread Class 2A, Thread Length 1-1/2 in, Thread Size 1 3/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A (361149010)
- Vermont Gage Ring Gauges