Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1"-20 Thread
Mfr # 361165010
Zoro # G007167772
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-20
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Included Certification Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361165010
- Zoro # G007167772
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1"-20 |
Pitch Diameter - Go Member | 0.9661 in |
Thread Length | 11/16 in |
Dimension Type | Inch |
Pitch Diameter | 0.9661 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Long Form Calibration Certificate | Yes |
Thread Class | 2A |
Gauge Type | Go (Minus) |
Tolerance Class | X |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 0.9661 in (Go), Pitch Diameter - Go Member 0.9661 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- CURRENT TOOLS 77 Electric Conduit Bender with 700E 1/2"-2" EMT Shoe Group (77EMT)
- WALTER Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/8IN)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- Vermont Gage Precision Measuring Tools