Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/8"-18 Thread
Mfr # 361171050
Zoro # G007167796
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1 1/8"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361171050
- Zoro # G007167796
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8"-18 |
Dimension Type | Inch |
Thread Length | 11/16 in |
Pitch Diameter | 1.0828 in (No-Go), 1.0875 in (Go) |
Pitch Diameter - No-Go Member | 1.0828 in |
Pitch Diameter - Go Member | 1.0875 in |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Thread Class | 2A |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Hardness | RC 60/62 |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Minus); No-Go (Plus) |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.0828 in (No-Go), 1.0875 in (Go), Pitch Diameter - Go Member 1.0875 in, Pitch Diameter - No-Go Member 1.0828 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/8 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- STM 14 Mini 90Deg Angle Die Grinder (174016)
- JONARD TOOLS Micro Duct Cable Slit/Ring Tool, 5mm-10mm (MS-326)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- Vermont Gage Precision Gauges & Accessories