Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/8"-18 Thread
Mfr # 361171010
Zoro # G207167800
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/8"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Hardness RC 60/62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 361171010
- Zoro # G207167800
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/8"-18 |
Pitch Diameter - Go Member | 1.0875 in |
Pitch Diameter | 1.0875 in (Go) |
Thread Length | 11/16 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Hardness | RC 60/62 |
Included Certification | Certificate of Accuracy |
Standards | ASME B47.1, ISO 17025 |
Long Form Calibration Certificate | Yes |
Gauge Type | Go (Minus) |
Tolerance Class | X |
Thread Class | 2A |
Gauge Design | Adjustable |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus), Pitch Diameter 1.0875 in (Go), Pitch Diameter - Go Member 1.0875 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 1 1/8 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pin Punch Set, 6 pcs., Plastic Holder (116 A)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YU30)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- WILLIAMS 3/8" Drive SAE, Metric, 29 pcs (WSMB-29F)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Ring Gage, Go, 3A, 3/8-24 (361134020)
- VERMONT GAGE Adj. Thread Ring Gage, M6.0-1.00 Size (362117530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- Vermont Gage Precision Measuring Tools