Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/4"-18 Thread
Mfr # 361177050
Zoro # G307167816
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/4"-18
- Thread Type UNEF
- Material Tool Steel
- Finish Chrome Plated
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361177050
- Zoro # G307167816
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-18 |
Pitch Diameter - No-Go Member | 1.2075 in |
Pitch Diameter - Go Member | 1.2124 in |
Thread Length | 3/4 in |
Dimension Type | Inch |
Pitch Diameter | 1.2075 in (No-Go), 1.2124 in (Go) |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Material | Tool Steel |
Finish | Chrome Plated |
Long Form Calibration Certificate | Yes |
Standards | ASME B47.1, ISO 17025 |
Gauge Design | Adjustable |
Hardness | RC 60/62 |
Gauge Type | Go (Minus); No-Go (Plus) |
Tolerance Class | X |
Included Certification | Certificate of Accuracy |
Thread Class | 2A |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus); No-Go (Plus), Pitch Diameter 1.2075 in (No-Go), 1.2124 in (Go), Pitch Diameter - Go Member 1.2124 in, Pitch Diameter - No-Go Member 1.2075 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/4 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- ZORO SELECT Magnetic Bulk Lifter, 4-1/2 lb., Ceramic (ML72C)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- Vermont Gage Ring Gauges