Shop All Ring Gauges
Vermont Gage
Ring Gage, UNEF, 2A Class, 1-1/4"-18 Thread
Mfr # 361177030
Zoro # G307167786
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/4"-18
- Thread Type UNEF
- Finish Chrome Plated
- Material Tool Steel
- Pitch Diameter - No-Go Member 1.2075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 361177030
- Zoro # G307167786
- Country of Origin United States
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-18 |
Pitch Diameter - No-Go Member | 1.2075 in |
Thread Length | 3/4 in |
Pitch Diameter | 1.2075 in (No-Go) |
Dimension Type | Inch |
Details
Item | Threaded Ring Gage |
Thread Type | UNEF |
Finish | Chrome Plated |
Material | Tool Steel |
Standards | ASME B47.1, ISO 17025 |
Tolerance Class | X |
Gauge Design | Adjustable |
Long Form Calibration Certificate | Yes |
Included Certification | Certificate of Accuracy |
Thread Class | 2A |
Hardness | RC 60/62 |
Gauge Type | No-Go (Plus) |
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Plus), Pitch Diameter 1.2075 in (No-Go), Pitch Diameter - No-Go Member 1.2075 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 1/4 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- SAW TRAX Mid-fence (MDFC)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A (361148010)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441116010)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- MITUTOYO Ring Gage, 1.6" (177-291)
- Vermont Gage Precision Measuring Tools